Rebuild Kit for Metal Tub and Shower
Gerber Rebuild Kit for Metal Tub and Shower
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packaged in a box
- Gerber New Style shower/tub rebuild kit includes the following components: 23-0565, 23-2818, 42-0647, 43-1828, 55-0652, 71-0019, 71-0023, 99-1153, 99-1153D
Specifications
- ADA Compliant:
- No
- Collection:
- Gerber
- Faucet Part Type:
- Repair Kit
- Material:
- Metal
- WaterSense Labeled:
- No