Kissler
Hot Cartridge for Kohler 72218T-B7-CP Sensate Kitchen Faucet
Part #K110431H | Item #7217500 | Manufacturer Part #11-0431H
Call for Pricing
EACH
Brand Model Compatibility:
Kohler® 72218T-B7-CP Sensate™ Kitchen FaucetProduct Details
Documents
Specifications
Brand Model Compatibility: Kohler® 72218T-B7-CP Sensate™ Kitchen Faucet
Cartridge Type: [Hot, Ceramic Disc]
Faucet Part Type: Cartridge
Fitting Size 1: 2 in
Fitting Sizes: 2 in
IAPMO Listed: No
Length: 2 in