Hot Stem

You last purchased this on
 
Kissler

Hot Stem

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kissler

Hot Stem

  • Fast #
  • Part #K7118053H
  • Item #2185356
  • Manufacturer Part #711-8053H
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Faucet Part Type:
Stem
IAPMO Listed -:
No
Length:
4 in
Material:
Brass
Stem Type:
Hot
WaterSense Labeled:
No