Kissler

Metal Gerber Shower Diverter Stem Assembly

Part #K230565  |  Manufacturer Part #230565

Material:

Metal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gerber diverter
  • 16 pt 8-18
  • Packaged in a bag

Specifications

Material: Metal

Trim Only: No

Type: K230565

Valve Type: Tub & Shower Diverter Valve

WaterSense Labeled: No