Volume Control Cartridge
Volume Control Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packaged in a bag
- Sterling washerless cartridge
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Cartridge
- Length:
- 3 in
- Material:
- Metal
- Stem Type:
- Volume Control
- WaterSense Labeled:
- No