0 items

Kissler Metal Tub and Shower Stem Assembly

K231828

Material

Metal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 16 pt 8-18
  • Gerber stem assembly
  • Packaged in a bag

SPECIFICATIONS

ADA Compliant
No
Length
5-1/16 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday