Metal 3-Handle Tub and Shower Rebuilt Kt
Repcal Metal 3-Handle Tub and Shower Rebuilt Kt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packaged in a box
- Crane- Repcal shower/tub rebuild kit includes the following components: 23-9904, 23-9905, 42-8055, 42-8061, 43-9905, 55-0402, 71-0027, 99-2245, 99-2245D
Specifications
- ADA Compliant:
- No
- Collection:
- Repcal
- Faucet Part Type:
- Repair Kit
- Material:
- Metal
- Number of Handles:
- Three Handle
- WaterSense Labeled:
- No