Kissler

Shower or Tub Rebuild Kit with Double Handle

Part #K991184  |  Manufacturer Part #99-1184

Number of Handles:

Two Handle
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Faucet Part Type: Handle Kit

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle