Kissler

Tub and Shower Brass Stem Kit Cold in Polished Chrome

Part #K502063C  |  Manufacturer Part #50-2063C

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Cartridge Type: Cold

Faucet Part Type: Repair Kit

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Length: 3 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 5 in