Kissler

Tub and Shower Rebuild Kit

Part #KRBK1568  |  Manufacturer Part #RBK1568

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Repair Kit

GSA Approved: No

IAPMO Listed: No

Material: Chrome

NSF Certified: No

WaterSense Labeled: No