Kit C Chlorine Rail Car Training Dome

You last purchased this on
 

Kit C Chlorine Rail Car Training Dome

This product requires certification to purchase.
You last purchased this on
 

Kit C Chlorine Rail Car Training Dome

  • Fast #
  • Part #IDOME
  • Item #5122169
  • Manufacturer Part #DOME
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve manifold allows simulation of a chlorine leak, with water or compressed air, in the pressure relief device and two of the angle valves
  • Comes standard with 4 pieces 1" outlet and A-713 angle valve body facsimiles
  • The training dome is designed to simulate chlorine leaks in a rail car dome when applying the chlorine emergency kit "C"
  • The training dome includes four cast chlorine angle valve (Mid. A-713 style 3 pcs and 1 pc. ACF for comparison) facsimiles with two plumbed to leak, one pressure relief device, valve manifold, heavy duty casters, and fork lift handles
  • Simulates: Angle valve leaks (gas or liquid); Pressure Relief Device Leaks; Opening and Closing of Angle Valves (Mid. A-713 style); Removal and Replacement of Outlet Plug; Tightening Valve Anchor and Manway Cover Bolts
  • Requires Certification

Specifications

Application:
Safety - Chlorine Emergency
Weight:
400 lb