Chesterfield Kitchen Spray Head

N129

Starting at $376.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Shown in Polished Chrome
  • Spray head assembly
  • Ten-year warranty on finish to original purchaser

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Chesterfield
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday