1 hp Batch Feed Garbage Disposal
1 hp Batch Feed Garbage Disposal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MultiGrind Plus™ technology
- SoundSeal™ plus technology
- The three-stage grinding technology combines with premium sound reduction features to help you quietly and efficiently reduce waste volume
Specifications
- AMP:
- 20
- Capacity:
- 40 oz
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 9 in
- Height:
- 15-1/2 in
- Horsepower:
- 1 hp
- Power Source:
- Electric
- RPM:
- 1725
- Volts:
- 115V
- Width:
- 9 in