1/2 hp Garbage Disposal
This product has been replaced by
Manufacturer Part #KGIC300H
1/2 hp Garbage Disposal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion-resistant grind and drain chambers ensure lasting quality
- Galvanized steel grinding wheel and shredder ring ensure lasting quality
- The grind wheel continuously drives food waste into the cutting teeth of the shredder ring for fast, efficient grinding
- You can coordinate the sink flange and stopper to your sink with color options including white, almond, brass and stainless steel
- Whisper Quiet®Polystyrene sound barrier ensures quiet disposal
Specifications
- AMP:
- 15
- Capacity:
- 26 oz
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 6-5/16 in
- Diameter:
- 6-5/16 in
- Height:
- 11-3/8 in
- Horsepower:
- 1/2 hp
- Power Source:
- Electric
- RPM:
- 1725
- Volts:
- 120V
- Width:
- 6-5/8 in