36-1/4 in. 13.2 cu. ft. Side-By-Side Refrigerator in Panel Ready
Architect® Series II 36-1/4 in. 13.2 cu. ft. Side-By-Side Refrigerator in Panel Ready
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Capacity:
- 21.1 cu ft
- Collection:
- Architect® Series II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 27-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 7.93 cu ft cu ft
- Height:
- 83-1/8 in
- Installation Type:
- Built-in, Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.2 cu ft
- Refrigerator Type:
- Side-By-Side
- Volts:
- 120V
- Width:
- 36-1/4 in