Kitchenaid 1.6 cf Countertop Microwave Oven

KKMCS1016G

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accepts 30- or 27-Inch Trim Kit
  • Capacity 1.6 Cu. Ft.
  • Color-Coordinated Stainless Steel Cabinet
  • Cooking Power 1200-Watt
  • Electronic Controls with LED Display
  • Nine Quick-Touch Cycles Including Six Sensor Cycles
  • Recessed Turntable 13 1/2"
  • Timed Defrost

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
1.6 cu ft
Color Finish
White
Color Finish Category
Whites
Control Type
Electronic Touch
Depth
17-1/4 in
Energy Star Compliant
No
Height
13 in
Interior Light
No
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
120V
Watts
1200
Weight
42
Width
21-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday