Kitchenaid

16.35 cf Counter Depth French Door Refrigerator with Interior Dispenser in Stainless Steel

Part #KKRFC302ESS  |  Manufacturer Part #KRFC302ESS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ExtendFresh™ Temperature Management System
  • Interior Water Dispenser
  • Produce Preserver
  • Humidity-Controlled Crispers
  • FreshChill™ Temperature-Controlled Full-Width Pantry
  • Pull-Out Tri-Level Freezer Drawer
  • SatinGlide® System
  • LED Lighting
  • Star-K Certified
  • Automatic Ice Maker

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 30-1/4 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 5.59 cu ft

Height: 72 in

Interior Light: Yes

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 16.35 cu ft

Refrigerator Type: French Door

UL Listed: No

Width: 35-3/4 in