0 items

Kitchenaid 17.75 cf Built-In French Door Refrigerator with Platinum Interior Design

KKBFN502E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable Spill-Resistant Glass Shelves
  • Automatic Ice Maker
  • Fit System Limited Guarantee
  • Intuitive Controls
  • LED Lighting
  • Preserva® Food Care System
  • Professionally-Inspired Design
  • SatinGlide® System with Soft-Close

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Black Stainless
Color Finish Category
Blacks
Depth
27-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
83-3/8 in
Installation Type
Built-in
Interior Light
Yes
Power Source
Electric
Refrigerator Type
French Door
UL Listed
No
Width
42-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday