0 items

Kitchenaid 2 cf Microwave with 7-Sensor Function

KKMHS120E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity 2.0 Cu. Ft.
  • Cookshield Finish
  • Keep Warm Function
  • Power 1000 Watts
  • Professionally-Inspired Design Including Handle, Badge, Graphics
  • Sensor Functions
  • Sensor Steam/Simmer Cook Cycle
  • Stoppable Turntable

SPECIFICATIONS

CEC Compliant
For Sale in CA
CSA Certified
For Sale in CA
Capacity
2 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
16-1/4 in
Energy Star Compliant
No
Height
17-1/4 in
UL Listed
Yes
Vent Type
Recirculating
Watts
1000
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday