23-7/8 x 34-3/8 in. 46 Bottles Undercounter Wine Cooler in Stainless Steel
23-7/8 x 34-3/8 in. 46 Bottles Undercounter Wine Cooler in Stainless Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 46 Wine bottle capacity - provides large capacity to easily chill and display a full selection of wines
- UV-Protected thermal glass door - filters up rays to help protect wine and other beverages from premature aging
- Two temperature-controlled zones - allows for two temperature zones to chill both whites and reds at their optimal temperatures to help preserve the flavor and integrity of individual wines
- Built-In or Freestanding Installation
- Touch Controls
- SatinGlide® Wood-Front racks
- The top zone adjusts from 42-54 deg F for whites while the lower zone can be set from 42-64 deg F for reds
- Two temperature-controlled zones (for wine cellar) - allows for two temperature zones to chill both whites and reds at their optimal temperatures to help preserve the flavor and integrity of individual wines
- Door Alarm
- Over-Temp Alarm
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 46 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Capacitive Touch
- Depth:
- 26-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-3/8 in
- Installation Type:
- Undercounter
- Interior Light:
- Yes
- Material:
- Glass, Wood
- Maximum Capacity:
- 4.97 cu ft
- Number of Shelves:
- 6
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 42 to 64 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 115 W
- Weight:
- 129 lb
- Width:
- 23-7/8 in