0 items

Kitchenaid ProWash™ 23-7/8 in. 46dB 6-Cycle Built-In Undercounter Dishwasher

KKDFE104D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable Stainless Steel Construction
  • Filter Based Wash System
  • Fold-Down Shelf with Stemware Holders
  • Fold-Down Tines in the Lower Rack
  • Four-Hour Delay Option
  • Heat Dry Option
  • ProWash™ Cycle
  • Sani Rinse® Option
  • SatinGlide® Max Upper Rack

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
ProWash™
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
46 dB
Depth
24-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
Volts
120V
WaterSense Labeled
No
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday