23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Black Stainless Steel
This product has been replaced by
Manufacturer Part #KDTM804KBS
23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ProWash™ cycle - determines the ideal cycle for washing dishes based on soil level and then makes real-time adjustments to achieve the best cleaning performance
- Express wash - quickly and effortlessly handles the heaviest soils, even stubborn baked and seared-on messes in less time
- Undercounter dishwasher
- SatinGlide® Max Rails (Upper and Lower Racks)
- Third Level Rack
- Advanced ProDry™ System
- Lead-Free
- ProScrub® Option - Helps eliminate soaking or pre-scrubbing with 40 targeted spray jets that help remove stubborn messes like seared or baked-on foods
- Two Fold-Down Cup Shelves with Integrated Stemware Holders
- Sliding Tines in the Lower Rack
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- PrintShield™ Black Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 44 dB
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 6
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-7/8 in