23-7/8 in. 16 Place Settings Dishwasher in Stainless Steel

This product has been replaced by

KitchenAid Printshield™ Stainless Steel 23-7/8 in. 16 Place Settings Dishwasher
KitchenAid 23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
Manufacturer Part #KDTM604KPS
You last purchased this on
 
KitchenAid

23-7/8 in. 16 Place Settings Dishwasher in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KitchenAid Printshield™ Stainless Steel 23-7/8 in. 16 Place Settings Dishwasher
KitchenAid 23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel
Manufacturer Part #KDTM604KPS
KitchenAid

23-7/8 in. 16 Place Settings Dishwasher in Stainless Steel

  • Fast #
  • Part #KKDTM404ESS
  • Item #5072335
  • Manufacturer Part #KDTM404ESS
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clean Water Wash System
  • Professionally-Inspired Design
  • Dynamic Wash Arm
  • ProWash™ Cycle
  • Third Level Rack
  • Advanced ProDry™ System
  • ProScrub™ Upper (was Trio)
  • ProScrub® Option
  • Two Rows Fold-Down Tines in Upper Rack
  • SatinGlide® Max Rails (Upper and Lower Racks)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Decibel Rating (dB):
44 dB
Depth:
24-3/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
Width:
23-7/8 in