35-7/16 in. 13.8 cu. ft. Side-By-Side Refrigerator in Black
Architect Series II 35-7/16 in. 13.8 cu. ft. Side-By-Side Refrigerator in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.9 cu ft
- Collection:
- Architect Series II
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 10.1 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 71-5/8 in
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.8 cu ft
- Refrigerator Type:
- Side-By-Side
- Volts:
- 115V
- Width:
- 35-7/16 in