0 items

Kitchenaid 24 in. 15 Amp 6-Cycle 5-Option Dishwasher in Stainless Steel

KKDTE104DSS

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Electronic capacitive touch conrol
  • Hi temp wash
  • Normal cycle
  • Six cycles
  • Stainless steel tub and door liner

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-1/2 in
Height
34-1/2 in
Lead Law Compliant
Yes
Volts
120V
Width
23-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday