Kitchenaid

24 in. 6-Cycle 6-Option Dishwasher in Stainless Steel

Part #KKDTE304DSS  |  Manufacturer Part #KDTE304DSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hi temp wash
  • Electronic capacitive touch conrol
  • Normal cycle
  • Six cycles
  • Stainless steel tub and door liner

Lead Law Compliant

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-3/4 in

Height: 34-1/2 in

Lead Law Compliant: Yes

Width: 23-7/8 in