23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel

You last purchased this on
 
KitchenAid

23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel

  • Fast #
  • Part #KKDTM404KPS
  • Item #8124502
  • Manufacturer Part #KDTM404KPS
4.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

23-7/8 in. 16 Place Settings Dishwasher in Printshield™ Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Printshield Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
16 Place Settings
Color Finish Category:
Stainless Steel
Color Finish Name:
Printshield™ Stainless Steel
Control Type:
Touchpad
Decibel Rating (dB):
44 dB
Depth:
24-3/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Material:
Metal
Handle Type:
Towel Bar
Height:
33-1/2 in
Installation Type:
Built-in
Interior Light:
No
Material:
Stainless Steel
NSF Certified:
Yes
Number of Cycles:
5
Number of Settings:
16
Power Source:
Electric
Smart Home Enabled:
No
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Width:
23-7/8 in