25-5/8 x 14-7/8 in. Automatic Ice Maker in Stainless Steel
This product has been replaced by
Manufacturer Part #KUIX335HPS
25-5/8 x 14-7/8 in. Automatic Ice Maker in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated Filter
- Professionally-Inspired Design
- Lead-Free
- Three-Year Limited Warranty
- Freestanding or Built-In Installation
- Max Ice
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 34-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Temperature Range:
- 55 to 110 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 15 in