Kitchenaid

25 cf French Door Refrigerator with Dispenser in White

Part #KKFXS25RYWH  |  Manufacturer Part #KFXS25RYWH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: White

Color Finish Category: Whites

Depth: 34-11/16 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 70-1/8 in

Installation Type: Freestanding

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.4 cu ft

Refrigerator Type: Bottom Mount Freezer, French Door

Volts: 120V

Width: 35-5/8 in