Kitchenaid 27 in. Combination Wall Oven

KKOCE507E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity 1.4 cu. ft. (upper oven)
  • Capacity 4.3 Cu. Ft. (lower oven)
  • Crispwave™ Microwave Technology and Crisper Pan (upper oven)
  • EasyConvect™ Conversion System
  • Even-Heat™ True Convection Oven (lower oven)
  • Microwave Convection Cooking (upper oven)
  • Professionally-Inspired Design
  • SatinGlide™ Roll-Out Extension Rack (lower oven)
  • Temperature Probe

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
4.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-1/8 in
Height
42-1/2 in
Installation Type
Wall Mount
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3200
Width
27 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday