29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel

You last purchased this on
 
KitchenAid

29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

29-7/8 in. Gas 4-Burner Sealed Freestanding Range in Stainless Steel

  • Fast #
  • Part #KKFGC500JSS
  • Item #8031650
  • Manufacturer Part #KFGC500JSS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lets you control the oven with your Google Assistant or an Alexa-enabled device to stay hands on or hands off. Use the KitchenAid™ App to preheat, proof, bake and roast, save custom cooking instructions for favorite recipes and more.
  • Give you precise control of powerful highs, steady lows and the wide range of temperatures in between. The versatile, dual-flame design lets you sear, sauté, simmer and sizzle, all on the same burner.
  • Features a unique bow-tie design with heating element and fan that circulates hot air throughout the entire oven, providing consistent temperatures for crisp, flaky baked goods, juicy, well-browned roasts and flavorful, caramelized vegetables.
  • Makes it easier to cook with large or heavy bakeware. Sure-grip handle and smooth roll-out simplify loading and unloading.
  • Provides ample room to cook large dishes, such as a whole turkey or roast.
  • Provides one-handed control of both oven mode and temperature. Two knobs in one let you first choose Bake, Broil or Convection, then select the temperature. Responsive backlighting confirms settings are correct or alerts you to needed adjustments.
  • With a low flame sized for small saucepans lets you reach and maintain low temperatures. Simmer sauces until they look, feel and taste just right and melt even delicate ingredients.
  • With removable inserts match the heat to your technique. Leave the insert level for high-heat searing and sautéing, flip it over to lift your pan above the flame to simmer and melt or remove it to nestle a round-bottom wok in the flame for stir-fry.
  • Delivers the high-heat you need for successful searing, sautéing, stir-frying and quickly bringing large stock pots to a rolling boil.
  • Automatically adjusts conventional baking temperatures to their convection equivalents from the KitchenAid™ app, making it effortless to use convection with recipes of all kinds.
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Commercial
Automatic Shut-Off:
Yes
BTU:
20000
Burner Type:
Sealed
CEC Compliant:
For Sale in CA
Capacity:
4.1 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knob
Depth:
27-3/4 in
ETL Listed:
No
Fuel Type:
Natural Gas
Handle Material:
Metal
Handle Type:
Towel Bar
Height:
36 in
Ignition System:
Automatic
Installation Type:
Freestanding
Interior Light:
Yes
Light Bulb Type:
Halogen
MBH:
20
Maximum Capacity:
4.1 cu ft
Number of Burners:
4
Number of Elements:
4
Number of Lights:
3
Power Source:
Gas
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Android, Google Assistant, iOS
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
120V
WIFI Enabled:
Yes
Weight:
358 lb
Width:
29-7/8 in
Wireless Communication - FEI:
Wi-Fi