Kitchenaid 29-7/8 in. 1.8 cf Built-In Hood Combination Over the Range Microwave Oven

KKHMC1857B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Capacity
1.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Fan Speeds
2
Height
17-1/4 in
Interior Light
Yes
Power Source
Electric
Volts
120V
Watts
1000
Width
29-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday