Kitchenaid 3-Speed Island Mount Canopy Hood

KKVIB606D

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto Speed Setting
  • Automatic Turn On
  • Dishwasher Safe Grease Filters
  • Easy In-line Conversion
  • Halogen Night Lights
  • LED Task Lights
  • Perimeter Ventilation
  • Threshold 600 CFM/65K BTU
  • Whisper Quiet® System @ 49 dBA (1.5 sones) at Low Speed

SPECIFICATIONS

ADA Compliant
No
AMP
15
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27 in
Duct Shape
Round
Energy Star Compliant
No
Fan Speeds
3
Height
32-1/2 in
Hood Vent Type
Canopy
Material
Metal
UL Listed
Yes
Vent Type
Recirculating
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday