0 items

Kitchenaid Architect® 30-13/16 in. Ceramic Glass Electric Cooktop with 4-Radiant Element

KKECC604B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Even-Heat™ 10'' Ultra Element with Even-Heat™ Simmer
  • Even-Heat™ 6'' Element with Even-Heat™ Melt
  • Metal Control Knobs
  • Premium Ceramic-Glass Surface with Watermark
  • Ultra Power™ 12''/9'' Double-Ring Round Element

SPECIFICATIONS

ADA Compliant
No
AMP
40
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-3/16 in
Height
3-3/4 in
Material
Ceramic Glass
Power Source
Electric
Volts
240V
Width
30-13/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday