Kitchenaid

30-1/8 in. 20 cf Built-In French Door Refrigerator in Stainless Steel

Part #KKRFF300ESS  |  Manufacturer Part #KRFF300ESS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ExtendFresh™ Temperature Management System
  • Interior Water Dispenser
  • Professionally-Inspired Design
  • Produce Preserver
  • FreshChill™ Temperature-Controlled Full-Width Pantry
  • Humidity-Controlled Crispers
  • Automatic Ice Maker
  • LED Lighting
  • Max Cool

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 34-7/8 in

Freezer Capacity Cu ft : 6.34 cu ft

Height: 68-3/8 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 20 cu ft

Refrigerator Type: French Door

Width: 30-1/8 in