Kitchenaid 30-7/8 in. 4-Burner Electric Downdraft Cooktop

KKCED600G

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convertible to Duct-Free Ventilation
  • CookShield Finish for Glass Surface
  • Downdraft Ventilation
  • Even-Heat™ 6'' Element with Melt Setting
  • Even-Heat™10'' Ultra Element with Simmer Setting
  • Exhaust Rating 300 CFM
  • Hot-Surface Indicator
  • Power-On Indicator Light
  • Three-Speed Fan Control
  • Ultra Power™ 9''/6'' Double-Ring Round Element

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
300
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-1/16 in
Height
3-5/8 in
Material
Stainless Steel
Power Source
Electric
UL Listed
No
Watts
3200
Width
30-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday