0 items

Kitchenaid 30 in. 600 cfm 3-Speed System Canopy Range Hood

KKVWB600D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Auto Speed Setting
  • Dishwasher Safe Grease Filters
  • Easy In-line Conversion
  • Halogen Night Lights
  • LED Task Lights
  • Perimeter Ventilation
  • Three-Speed Electronic Glass Touch Control with Boost Function (10 Min.)
  • Threshold 600 CFM/65K BTU
  • Whisper Quiet® System @ 49 dBA (1.5 sones) at Low Speed

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
600
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-11/16 in
Energy Star Compliant
No
Fan Speeds
3
Height
24-5/8 in
UL Listed
No
Vent Type
Recirculating
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday