Kitchenaid 30 in. Combination Wall Oven and Microwave

KKEMS309B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
40
Color Finish
Pro Style® Stainless
Color Finish Category
Stainless Steel
Depth
26-15/16 in
Height
42-9/16 in
Power Source
Electric
Volts
240V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday