0 items

Kitchenaid Architect® 30 in. Self Cleaning Convection Double Wall Oven

KKEBS209B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EasyConvect™ conversion system (both ovens)
  • Even-Heat™ preheat (both ovens)
  • FIT system installation
  • Glass-Touch display with control lock function
  • SatinGlide™ roll-out extension rack (both ovens)
  • Temperature probe (both ovens)

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Collection
Architect®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-3/4 in
Height
51-3/16 in
Power Source
Electric
UL Listed
Yes
Volts
240V
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday