0 items

Kitchenaid 30 in. Single Wall Oven

KKOSE500E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Capacity 5.0 Cu. Ft.
  • EasyConvect™ Conversion System
  • Even-Heat™ Preheat
  • Even-Heat™ True Convection Oven
  • FIT System Guarantee
  • Glass-Touch Display with Control Lock Function
  • Professionally-Inspired Design
  • SatinGlide™ Roll-Out Extension Rack
  • Self Cleaning Cycle
  • Temperature Probe

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
27-1/8 in
Height
28-3/4 in
Installation Type
Wall Mount
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3200
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday