Kitchenaid 30.02 cf Built-In Side-by-Side Refrigerator

KKBSN608E

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable Spill-Resistant Glass Shelves
  • Automatic Ice Maker
  • ExtendFresh™ Plus Temperature Management System
  • Fit System Limited Guarantee
  • Intuitive Controls
  • LED Lighting
  • Panel Ready
  • Produce Preserver
  • Professionally-Inspired Design
  • SatinGlide® Crispers

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Panel Ready
Depth
27-1/2 in
Energy Star Compliant
No
Height
83-3/8 in
Installation Type
Built-in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
UL Listed
No
Width
48-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday