34-1/16 in. 25 lb Ice Maker in Black

You last purchased this on
 
KitchenAid

34-1/16 in. 25 lb Ice Maker in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

34-1/16 in. 25 lb Ice Maker in Black

  • Fast #
  • Part #KKUIX335HBL
  • Item #7625848
  • Manufacturer Part #KUIX335HBL
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
20
Capacity:
25 lb
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touch
Depth:
25-3/8 in
ETL Listed:
No
Energy Star Compliant:
No
Handle Material:
Metal
Handle Type:
Bar
Height:
34-1/16 in
Installation Type:
Undercounter
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Light Bulb Type:
LED
Maximum Capacity:
25 cu ft
NSF Certified:
No
Power Source:
Electric
Shape:
Cube
Temperature Range:
55 to 110 Deg F
UL Listed:
Yes
Volts:
115/120V
Width:
14-7/8 in