23-7/8 in. 14 Place Settings Dishwasher in Panel Ready PA

You last purchased this on
 
KitchenAid

23-7/8 in. 14 Place Settings Dishwasher in Panel Ready PA

This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

23-7/8 in. 14 Place Settings Dishwasher in Panel Ready PA

  • Fast #
  • Part #KKDTE204EPA
  • Item #5072456
  • Manufacturer Part #KDTE204EPA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Third Level Rack
  • Professionally-Inspired Design
  • ProScrub® Option
  • Fold-Down Shelf with Stemware Holders
  • Fold-Down Tines in the Lower Rack
  • SatinGlide® Max Rails (Upper Rack)
  • Heat Dry Option
  • ProWash™ Cycle
  • Filter Based Wash System
  • Express Wash
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
15
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
14 Place Settings
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Digital
Depth:
24-3/4 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
34-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Capacity:
14 cu ft
NSF Certified:
Yes
Product Type:
Dishwasher
Smart Home Enabled:
No
Volts:
120V
Width:
23-7/8 in