35-11/16 in. 19.03 cu. ft. Bottom Mount Freezer French Door Refrigerator in Black

This product has been replaced by

KitchenAid PrintShield™ Black Stainless Steel 35-11/16 in. 19.03 cu. ft. Bottom Mount Freezer French Door Refrigerator
KitchenAid 35-11/16 in. 27 cu. ft. Bottom Mount Freezer French Door Refrigerator in PrintShield™ Black Stainless Steel
Manufacturer Part #KRFF507HBS
You last purchased this on
 
KitchenAid

35-11/16 in. 19.03 cu. ft. Bottom Mount Freezer French Door Refrigerator in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KitchenAid PrintShield™ Black Stainless Steel 35-11/16 in. 19.03 cu. ft. Bottom Mount Freezer French Door Refrigerator
KitchenAid 35-11/16 in. 27 cu. ft. Bottom Mount Freezer French Door Refrigerator in PrintShield™ Black Stainless Steel
Manufacturer Part #KRFF507HBS
KitchenAid

35-11/16 in. 19.03 cu. ft. Bottom Mount Freezer French Door Refrigerator in Black

  • Fast #
  • Part #KKRFF507HBL
  • Item #7503699
  • Manufacturer Part #KRFF507HBL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
27 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Electronic
Depth:
36-5/8 in
ETL Listed:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
7.77 cu ft
Green Product:
Yes, Energy Star
Handle Material:
Metal
Height:
69-7/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
5
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
19.03 cu ft
Refrigerator Type:
Bottom Mount Freezer, French Door
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
115V
Width:
35-11/16 in