Kitchenaid 35-11/16 x 69-7/8 in. 26.8 cf Freestanding French Door Refrigerator with Exterior Ice and Water Dispenser

KKRFF507H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
36-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Handle Material
Metal
Height
69-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Width
35-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday