35-13/16 in. 23.8 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel
35-13/16 in. 23.8 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full-Extension Self-Close FreshSeal™ Crispers
- Full-Extension Self-Close Custom Temperature-Controlled Pantry Drawer
- Slide-Away Shelf
- Panoramic LED Lighting
- Three-Tier Self-Close Freezer Drawer with Extend-Freeze Setting
- In-Door-Ice® System
- Preserva® Food Care System with Linear Compressor
- Full-Extension Self-Close Pull Out Tray
- FreshSeal™ Herb Storage
- Exterior Ice and Water Dispenser
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 23.8 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.27 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 71-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Shelves:
- 4
- Refrigerator Capacity (Cu Ft):
- 17.49 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-13/16 in