Kitchenaid

35-5/8 in. 14.68 cf Counter Depth French Door Refrigerator with Exterior Ice and Water in White

Part #KKRFC400EWH  |  Manufacturer Part #KRFC400EWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Color Finish: White

Color Finish Category: Whites

Depth: 29-1/8 in

Energy Star Compliant: No

Freezer Capacity Cu ft : 5.04 cu ft

Height: 70-1/8 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 14.68 cu ft

Refrigerator Type: [Counter Depth, French Door]

UL Listed: No

Width: 35-5/8 in