Kitchenaid 35-7/8 in. 17.75 cf Standard Depth French Door Refrigerator with Interior Dispense

KKRFF305E

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic Ice Maker
  • ENERGY STAR® Qualified
  • ExtendFresh™ Temperature Management System
  • FreshChill™ Temperature-Controlled Full-Width Pantry
  • Interior Water Dispenser
  • LED Lighting
  • Produce Preserver
  • Professionally-Inspired Design
  • SatinGlide® System
  • Slide-Away Split Shelf

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Depth
35-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70-1/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
No
Width
35-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday