Kitchenaid

36 in. 4-Burner Gas Cooktop in Stainless Steel

Part #KKGCU462VSS  |  Manufacturer Part #KGCU462VSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra Power™ Dual-Flame Burner 20K BTU
  • Two Professional Burner 15K BTUs
  • Simmer/Melt Burner 5K BTU
  • Even-Heat™ 18K BTU Gas Grill
  • Continuous Surface with Heavy-Duty Grates
  • LP Conversion Kit Included

Specifications

ADA Compliant: No

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-13/16 in

Fuel Type: Natural Gas

Height: 7-1/2 in

Material: Stainless Steel

Number Of Burners: 4

Power Source: Gas

Width: 35-15/16 in