Kitchenaid

36 in. 4-Burner With Griddle Gas Rangetop in Stainless Steel

Part #KKGCU463VSS  |  Manufacturer Part #KGCU463VSS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 20K BTU Ultra Power™ dual-flame burner offers versatility from intense searing to low simmering
  • Two 15K BTU professional burners provide versatility for varied cooking styles
  • 5K BTU simmer/melt burner is designed to cook foods gently at lower temperatures
  • Commercial-style design features a bold, heavy-duty look with robust black die-cast metal knobs
  • Even-HEAT™ Chrome electric griddle provides superior cooking performance and is easy to clean
  • Single burner cast-iron grates create a continuous surface that provides easy movement of cookware

Specifications

ADA Compliant: No

AMP: 15

BTU: 55000

Burner Type: Sealed

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-13/16 in

Fuel Type: Natural Gas

Height: 7-1/2 in

Material: Porcelain Coated Steel

Number Of Burners: 4

Power Source: Gas

Volts: 120V

Width: 35-15/16 in